Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 89-021
Item#: 101809498
Manufacturer: Armstrong Tool
Weight: 1.25 lbs.
Product Name: Eyebolt w/Shoulder
Description: Eyebolt w/Shoulder; 1/4x20 UNC Thread Size; 3/4" Inside Diameter; 1" Standard Length Under Shoulder
Shopping
Price: $4.87
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia. 3/4 inStandard Length Under Eye
Thread Size1/4Standard Length Under Shoulder1 in
Eye Inner Dia. 3/4 inEye Outer Size1 3/16 in
Manufacturer NameMaterialForged Carbon Steel
Maximum Load75 lb@30 °
500 lb@0 °
Outside Dia. [Min]
Outside Dia. [Max]Outside Dia.1 3/16 in
Thread - TPI or Pitch1/4 in - 20 UNCThread TypeUNC
Threads per Inch20  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®