Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 89-023
Item#: 101809704
Manufacturer: Armstrong Tool
Weight: 0.1 lbs.
Product Name: Eyebolt w/Shoulder
Description: Eyebolt w/Shoulder; 3/8x16 UNC Thread Size; 1" Inside Diameter; 1 1/4" Standard Length Under Shoulder
Shopping
Price: $5.37
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.1 inThread Size3/8
Standard Length Under Shoulder1 1/4 inEye Inner Dia.1 in
Eye Outer Size1 21/32 inManufacturer Name
MaterialForged Carbon SteelMaximum Load275 lb@90 °
325 lb@60 °
350 lb@45 °
650 lb@30 °
1400 lb@0 °
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.1 21/32 inThread - TPI or Pitch3/8 in - 16 UNC
Thread TypeUNCThreads per Inch16



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®