Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 480173
Item#: 101828610
Manufacturer: CR Speedisleeve
Weight: 0.502 lbs.
Product Name: Shaft Seal Kit W/Wear Sleeve
Description: 1.75" Shaft Diameter, 2.374" Housing Bore, 0.563" Seal Width Shaft Seal Kit With Wear Sleeve
Shopping
Price: $40.16
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchSeal Shaft Diameter1 3/4 in
Seal Width0.563 inHousing Bore Dia.2.374 in
ConstructionKitShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.1 3/4 in
Width on Shaft0.563 inOverall Width0.313 in
Flange O.D. [Max]Flange O.D.N/A
Set Includes1 EA SEAL 17271 & 1 EA 99174 SPEEDI-SLEEVELip MaterialR = Nitrile
Installation Depth0.313 inCase ConstructionSteel Case
Lip StyleInternalLip TypeShaft Seal Kit With Wear Sleeve
Misalignment & Runout (In. @ Feet Per Minute)0.010@3600Pressure [Min]
Pressure [Max]Pressure10 psi
Seal ApplicationGeneral PurposeSeal DesignAssembled Design
Spring MaterialNoneSurface Speed [Min]
Surface Speed [Max]Surface Speed3600 ft/min
Temperature Range [Min]-40 °FTemperature Range [Max]250 °F



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®