MSDS Sheet
MSDS Sheet

Printer Friendly Version of Page

Item Details
Part#: Part#: 02105
Item#: 101844066
Manufacturer: CRC Industries, Inc.
Weight: 0.333 lbs.
Product Name: Smoke Test(tm) Brand Smoke Detector Tester
Description: 6 oz Aerosol; Extremely Flammable; Simulates Smoke; Sprays Up to 6'
Shopping
Price: $16.61
Inventory: Available
Lead Time:  Lead Time Info 3- 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Container Size6.0 ozContainer TypeAerosol
Battery SizeBattery Type
ColorDepth [Max]
DepthDesignated Materials
Dia. [Min]Dia. [Max]
Dia.Diameter
Gas TypeHose Length
Length [Min]Length [Max]
LengthManufacturer Name
Measuring RangePacking Type
Power SourceQuantity
Sensor TypeSound Level
Temp RangeType
Width [Min]Width [Max]
Width  

Product Information
Caution
This product is labeled extremely flammable Read and observe the special usage warning on the label Do not apply while equipment is energized
Description
Convenient, easy, and safe product to test the functional ability of a smoke detector. SMOKE TEST also checks for obstructions or debris which clog detector vents and prevent smoke from properly entering the sensing chamber.
Features
  • Simulates smoke to provide a true, functional test for smoke detectors
  • Aerosol spray extends user reach up to 6 ft, allows testing to be done while standing safely on the floor
  • Convenient package makes testing easy, increasing the likelihood that detectors will be tested on a regular basis
  • No harmful residue, plastic safe, nonstaining
  • Contains no Class I or Class II ozone-depleting chemicals


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®