Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: MD3P
Item#: 101844700
Manufacturer: Dart Controls Inc.
Weight: 2.098 lbs.
Product Name: MD Series Field Programmable Closed Loop DC Speed Control
Description: 1 HP @ 120 V; N/A Mount; 90VDC; Digital; Non-Regenerative; w/No Option(s)
Shopping
Price: $866.09
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
PhaseSingle PhaseEnclosureNEMA 4X
Armature Voltage90/180 VDCAnalog/DigitalDigital
Control TypeNon-RegenerativeHorsepower Rating1 hp
Input Voltage120
240
Braking CapabilityNo
Horsepower Rating @ 180 VDC OutputHorsepower Rating @ 90 VDC Output
Maximum HP1 hp@120 VReversing CapabilityNo
SeriesMD SeriesArmature Output Current [Max]10 A
Armature Output CurrentCooling Type
Depth [Max]Depth11.3 in
Height [Min]Height [Max]
Height3.83 inWidth [Min]
Width [Max]Width4 in
Installed OptionsNoneMounting Height
Mounting WidthShunt Field Power Supply
Plug in Horsepower ResistorSpeed Range

Product Information
Description
A compact, cost-efficient, programmable DC speed control with digital, closed-loop feedback and LED display. An on-board microprocessor with nonvolatile memory coupled with sophisticated internal software makes the micro-drive the ultimate in accuracy and control. Friendly field programming permits customizing the MD for specific applications and displays the set speed directly in rpm, ft/min, gpm, process time, or other engineering units. Programmable parameters include maximum and minimum set speed, decimal points, operating mode (master or follower), and display intensity. The micro-drive is simple to operate: Set the desired rpm, rate, or time in the large 1/2 LED display by depressing the "up" and "down" push buttons, one digit at a time or a fast sweep. The Micro-Drive settings are exact and repeatable. It will precisely control speed to ±1/2 rpm of set speed, long term. Industry-standard, cut-out dimension of 1/8" DIN provides easy panel installation. All wiring connects directly to a screw-type barrier terminal strip. No adjustments of the control are necessary. Compatible with Dart's CF or PU Series Hall-Effect Pick-Ups or equivalent.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®