Part#: Part#: 247-391-1001
Item#: 101850335
Manufacturer: E.A.R.
Weight: 0.01 lbs.
Product Name: 3M(tm) E-A-R(tm) One Touch(tm) Earplug Refill
Description: 29 db; One Touch Refill Bottle; w/o Cord; 500 Pairs Regular Size; Earplugs
Shopping
Price: $78.18
Package Quantity: 500 Pair
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
Noise Reduction Rating29 dBCordNo
Package TypeOne Touch Refill BottleAttenuation
Body MaterialColor
Depth [Max]Depth
Height [Min]Height [Max]
HeightManufacturer Name
Maximum Attenuation @ Frequency (2)Mounting
Noise Reduction Rate (NRR)Packing Type
QuantityShape
Size GroupStyle
TypeUsed With
Width [Min]Width [Max]
WidthSize (text)
Style No.  

Product Information
Description
The One Touch™ earplug dispenser offers convenient earplug access to workers on the move.
Features
  • The patented No-Waste Funnel system allows users to reuse both the base and dispensing unit


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®