Part#: Part#: 26800T
Item#: 101860213
Manufacturer: Justrite
Weight: 12.5 lbs.
Product Name: Smokers Cease-Fire® Cigarette Butt Receptacle
Description: 16 1/2" OD; 38 1/2" High; Terra Cotta; Polyethylene Cigarette Butt Receptacle w/Liner Pail
Shopping
Price: $54.64
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Capacity16 qtColorTerra Cotta
Height [Min]Height [Max]
Height38 1/2 inMaterialPolyethylene
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.16 1/2 inLinerGalvanized 16 qt Steel Liner Pail
Capacity Volume16 qtDia. [Min]
Dia. [Max]Dia.16 1/2 in
Manufacturer NameJUSTRITEResistanceFlame Retardant, Weather, Corrosive Process, Humidity
TypeFlammable Waste CanUsageFire

Product Information
Description
Cease-Fire® design limits flow of oxygen to safely and quickly extinguish cigarettes to reduce risk of fire.
Applications
  • Manufacturing plants
  • Transportation terminals
  • Restaurants and fast food
  • Retail stores
  • Gas and service stations
  • Sports and health centers
  • Hospitals
  • Shopping malls
  • Hotels
  • Office centers
  • Recreation parks
  • School campuses
  • Features
  • High density polyethylene with flame-retardant additive
  • Large head dissipates heat; large internal neck cavity minimizes clogging
  • Covered opening keeps rain out and discourages trash
  • Removable liner pail and easy-open/easy-close interlocking lid for easy cleaning
  • Molded-in tie-down notches on both sides for security
  • Compliances
  • FM approved
  • ADA compliant


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®