A&A Manufacturing Co. Inc.
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 220004
Item#: 101867784
Manufacturer: A&A Manufacturing Co. Inc.
Weight: 0.375 lbs.
Product Name: Molded Wiper with Light Metal Strip
Description: 7/8" Height; 1/4" Thick; 22" Long Wiper
Shopping
Price: $26.11
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Height [Min]Height [Max]
Height 7/8 inInch/Metric
Length [Min]Length [Max]
Length22 inShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.
Housing Bore Dia.Material Thickness [Max]
Material Thickness 1/4 inLip Length 1/2 in
Width [Min]Width [Max]
WidthConstruction
Lip MaterialCase Construction
MaterialBuna-N (Nitrile Rubber)Housing Bore Diameter - Rotating
Misalignment & Runout (In. @ Feet Per Minute)Pressure [Min]
Pressure [Max]Pressure
Seal ApplicationSeal Design
Surface Speed [Min]Surface Speed [Max]
Surface SpeedTemperature Range [Min]
Temperature Range [Max]  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®