Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: P8S-GNSHX
Item#: 101874149
Manufacturer: Parker/Schrader Bellows
Weight: 0.5 lbs.
Product Name: P1D Position Sensing Switch
Description: Global Sensor; NPN; .2m Lead w/8mm Connector
Shopping
Price:
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Sensor TypeNPNThread Size
Body LengthWiring0.2 m Lead w/ 8 mm Connector
Overall Length [Min]Overall Length [Max]
Overall LengthOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.
Cable Length [Min]Cable Length [Max]
Cable LengthConnector Type
Operating Voltage10 to 30 VDCRated Working Load [Max]
Rated Working LoadThread Length [Min]
Thread LengthThread Type
Threads per Inch  

Product Information
Description
Provides an electrical signal when cylinder reaches the set point of the stroke. Signal can be fed back to the PLC or other process controllers to automate processes. Due to the unique body design, switches mount flush to the cylinder body and do not require additional mounting brackets. Cylinder must be equipped with magnetic piston.
Features
  • Both reed and solid state sensor versions
  • Allow position sensing anywhere along P1D cylinder
  • Three different connection styles
  • Solid state sensors use GMR technology
  • Drop-in; no brackets needed
  • Specifications
  • Output Function: normally open
  • Continuous Current: 100 mA max.
  • Operating temperature range: -13 °F to 167 °F
  • Enclosure rating: IP 67
  • Connector: PUR cable w/ 8 or 12 mm connector
  • Connector cable: PVC
  • Compliances
  • CE approved


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®