Part#: Part#: 236.45KG CAN
Item#: 101900349
Manufacturer: Dow Corning Corp.
Weight: 5 lbs.
Product Name: 236 Dispersion Coating
Description: 0.45 Kg Can; Release Coating for Protecting Surfaces from Weathering, Corrosion & Dirt
Notes: SHIP ONLY IN CASE QUANTITY OF 4
Shopping
Price: $32.75
Buy Quantity: Details
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Cure By-ProductOximeTemperature Range [Min]-40 °F
Temperature Range [Max]300 °FSkin-Over Time85 min
ColorWhiteContainer Size0.45 kg
Container TypeCanDurometer, Shore A23
Oil ResistancePoor  

Footnote: Must be ordered in case quantity of 4.

Product Information
Caution
May stress-crack polycarbonate Test plastics before use May discolor brass and copper
Features
  • Excellent release
  • Weather-resistant
  • Excellent electrical insulator
  • Cures at room temperature on exposure to moisture in air


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®