Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: Z PWDR22.6KG PL
Item#: 101900403
Manufacturer: Dow Corning Corp.
Weight: 49.833 lbs.
Product Name: Z Moly-Powder
Description: 50 lb Pail; Dry Powder Lubricant in Metal Working; Use As An Additive in Other Lubricants
Shopping
Price: $2695.71
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
ApplicationPress-Fitting, Assembly, Metal Forming, Running-in New or Rebuilt EquipmentLubricantMOS2
Applicable MaterialsContainer Size22.6 kg
50.0 lb
Container TypePailFull Cure Time
ColorCorrosion ResistantN/A
Curing ConditionsN/AFlash Point
Lubricant TypeNet Fill
OdorOil ResistanceGood
ResidueSolventN/A
SubstratesMetal to Metal
Metal to Rubber or Plastic to Rubber/Cable to Metal or Plastic Line/Plastic to Plastic or Metal
Temperature Range [Min]-375 °F
Temperature Range [Max]750 °FUL

Product Information
Description
Dry lubricant in metal working.
Applications
  • Press fitting
  • Metal forming
  • Running-in equipment
  • Additive to other lubricants
  • Features
  • Reduces torque and friction
  • Prevents fretting corrosion, galling, and seizing
  • Resists liquid or gaseous oxygen
  • Lubricates when pressures approach 500,000 psi
  • Compliances
  • Conforms to military standard MIL-M-7866


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®