Part#: Part#: 147-KC628-9
Item#: 101900676
Manufacturer: Chicago Pneumatic
Weight: 2.64 lbs.
Product Name: Straight Die Grinders
Description: Straight Die Grinder; 34.0 ft3/min; 28000 rpm; 3/8" NPT(F); 4/5 hp
Shopping
Price: $978.38
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Rotation Speed [Max]Rotation Speed
Air Consumption [Min]32 ft3/minAir Consumption [Max]34 ft3/min
Air ConsumptionAir Consumption [AVERAGE]
Air Consumption @ LoadCenter to Side Distance
Collet Size 1/4 inControl TypeLock-Off Lever Throttle
Extension LengthFlow
Free Speed [Min]Free Speed [Max]
Free Speed28000 rpmGuard Type
Handle TypeBody GripHeight [Min]
Height [Max]Height
Hose Size [Min] 3/8 inHose Size
Housing MaterialHP [Min]
HP [Max]HP0.8 hp
Inlet Size3/8 in NPT(F)Length [Min]
Length [Max]Length8.6 in
Manufacturer NameNoise Level
NPTF SizePressure [Min]
Pressure [Max]Pressure
SeriesSpindle Thread
StyleTypeStraight Die Grinder
Vibration2.5 m/s2 [Max]Weight2 lb
Wheel Dia.Sound Level

Product Information
Applications
  • Grinding, carbide burrs, mounted points, sanding discs
  • Includes
  • Collet, Wrenches


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®