Part#: Part#: 29602-4203
Item#: 101904537
Manufacturer: Garlock
Weight: 3.39 lbs.
Product Name: Guardian(tm) Metallic Bearing Isolator
Description: 5" Shaft Diameter; 6 1/4" Housing Bore; 0.700" Width; PTFE Lip; Bearing Isolator
Shopping
Price: $726.97
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.5 inHousing Bore [Min]
Housing Bore [Max]Housing Bore6 1/4 in
Width [Min]Width [Max]
Width0.7 inLip MaterialPTFE
Misalignment & Runout (In. @ Feet Per Minute)± 0.020 in (51 mm)Pressure [Min]
Pressure [Max]Pressure
Surface Speed [Min]Surface Speed [Max]
Surface Speed12000 ft/minTemperature Range [Min]-30 °F
Temperature Range [Max]400 °F  

Product Information
Features
  • Patented Cam-Lock system to ensure proper, sustained fit
  • True, noncontacting seal design that eliminates shaft scoring, drag, and frictional heat without the need of lubrication
  • No bronze-to-bronze contact, which eliminates metal particles that can cause premature bearing failure
  • Unitized construction will not come apart during installation
  • Press-fit design ensures easy installation without the need for any tools
  • Supports predictive maintenance programs and reduces unscheduled downtime
  • No internal O-rings to wear out
  • Compliances
  • Surpasses IEEE 841-2001
  • Meets API 618
  • Meets NEMA MG 1-2003


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®