Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: SPX-6-6-SS
Item#: 101923908
Manufacturer: Ruland Mfg. Co., Inc.
Weight: 0.175 lbs.
Product Name: Two Piece Rigid Coupling
Description: Rigid Coupling, Two-Piece Clamp Style, Bores .375" x .375", OD 7/8", OAL 1 3/8", Stainless Steel
Shopping
Price: $51.16
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Bore A 3/8 inBore B 3/8 in
O.D. [Min]O.D. [Max]
O.D. 7/8 inCoupling TypeTwo Piece
KeywayNo KeywayMaterial303 Stainless Steel
FinishBrightInch/MetricInch
Length [Min]Length [Max]
Length1 3/8 inOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.
Screw MaterialScrew Sizes
Screw StyleStyleTwo-Piece Clamp Style
Keyway AKeyway B
Keyway SizeNo. of Cap Screws
Recessed ScrewScrew Size6-32

Product Information
Features
  • Does not mar shaft
  • Precision-honed bore on straight-bore couplings
  • Nypatch® anti-vibration hardware
  • Bore tolerance +0.002" to +0.0005"
  • Opposing hardware for balance
  • More sizes and step-bores available
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®