Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 1201 348G BOT
Item#: 101927284
Manufacturer: Dow Corning Corp.
Weight: 4.176 lbs.
Product Name: 1201 Prime Coat
Description: 348 g Bottle; Can Significantly Improve Adhesion of Silicone Potting Materials Such as Dow Corning® 3110, 3112 and 3120 to Metals, Glass & Ceramics
Notes: CASE QUANTITY VARIES BY DC
Shopping
Price: $64.39
Buy Quantity: Details
Inventory: 3 in stock, 3 back-ordered
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
Bond TimeContainer Size348.0 g
Container TypeBottleCure Type
Use WithBonding SurfaceMetals
Working Time [Min]Working Time [Max]
Working TimeAdhesive Tensile Shear
Applicable MaterialsApplication
Base ChemicalCapacity Volume
Capacity Wt. [Min]Capacity Wt. [Max]
Capacity Wt.Chemical Compound
ColorClear to YellowCoverage Area [Max]
Coverage QualityCure Speed (To Handle)
Dielectric StrengthDry Time
Fix Cure TimeFixture Time
Full Cure TimeGap Fill
Key SubstratesManufacturer Name
MaterialOdor
On-Part LifePacking Type
Physical FormQuantity
Resistance (Chemical)Stress Resistance
SurfaceTack Range Time [Min]
Tack Range Time [Max]Temperature Range [Min]-40 °F
Temperature Range [Max]400 °FType
UsageViscosity
Viscosity (cP) @ 25°CWeight
Appearance ClarityBoiling Point
Cure Speed FixtureCure Speed Full (Steel)
Curing Conditions1 h at Room TemperatureDielectric Strength, Volts per mil
ElongationElongation @ Break, Percentage
Freezing PointFull Cure
Functional CureGap Fill (Diametral) [Max]
Gap Fill (Diametral)Hardness
Hardness (Shore A)Hardness (Shore D)
Low VOCNoMixing Ratio
Net FillNSF51
Open TimeOverlap Shear Strength [Min]
Overlap Shear Strength [Max]Peel Strength (PIW) [Min]
Peel Strength (PIW) [Max]Recommended Primer
Shear Strength (Steel/Steel)Special FeaturesN/A
Specific Gravity [Min]Specific Gravity [Max]
Specific GravityTensile Shear Strength
Tensile Strength [Min]Tensile Strength [Max]
Tensile StrengthTg
ULNoVapor Pressure
Viscosity (cP)Viscosity (cP) @ Dispense Temperature
Viscosity Mixed (cP) @ 25°CViscosity, Poise
Use w/ Dispenser No.Use w/ Nozzle No.

Footnote: Sold in a 6-pack only.

Product Information
Description
Improves adhesion of silicone sealants, coatings, and rubber. Compatible with RTV silicones. Ensures clean, dry, and oil-free surface. Allow to cure at room temperature for 40 to 90 minutes.
Applications
  • Safe on most metals
  • Glass
  • Ceramics
  • Features
  • Ensures clean, dry, and oil-free surface


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®