Part#: Part#: 1201 2.9KG PL
Item#: 101928521
Manufacturer: Dow Corning Corp.
Weight: 38.37 lbs.
Product Name: 1201 Prime Coat
Description: 2.9 kg Container; Can Significantly Improve Adhesion of Silicone Potting Materials Such as Dow Corning® 3110, 3112, and 3120 to Metals, Glass and Ceramics
Notes: SHIP ONLY IN CASE QUANTITY OF 6
Shopping
Price: $189.93
Buy Quantity: Details
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Bonding SurfaceMetalsColorClear to Yellow
Container Size2.9 kgContainer TypeCan
Manufacturer NamePacking Type
Physical FormWeight
Curing ConditionsAs Soon As Solvent EvaporatesLow VOCNo
NSF51Special FeaturesN/A
Temperature Range [Min]-40 °FTemperature Range [Max]400 °F
ULNo  

Product Information
Description
Improves adhesion of silicone sealants, coatings, and rubber. Compatible with RTV silicones. Ensures clean, dry, and oil-free surface. Allow to cure at room temperature for 40 to 90 minutes.
Applications
  • Safe on most metals
  • Glass
  • Ceramics
  • Features
  • Improves adhesion of silicone sealants, coatings, and rubber. Compatible with RTV silicones. Allow to cure at room temperature for 40 to 90 minutes.
  • Ensures clean, dry, and oil-free surface


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®