Part#: Part#: A4040 2.7KG PL
Item#: 101929720
Manufacturer: Dow Corning Corp.
Weight: 5.954 lbs.
Product Name: Sti® A-4040 Prime Coat
Description: 6 lb Pail; Improves the Adhesion of Silastic Fluorosilicone Rubber to Metals Such As Aluminum, Cold Rolled Steel and Stainless Steel
Notes: SHIP ONLY IN CASE QUANTITY OF 1
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Bonding SurfaceAluminum
Steel
ColorClear to Yellow
Container Size6.0 lbContainer TypePail
Manufacturer NamePacking Type
Physical FormWeight
Curing Conditions10 min at Room TemperatureLow VOCNo
NSFNoneSpecial FeaturesN/A
Temperature Range [Min]-40 °FTemperature Range [Max]400 °F
ULNo  

Product Information
Compliances
  • N/A


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®