Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 7400 5KG PL
Item#: 101930450
Manufacturer: Dow Corning Corp.
Weight: 11.025 lbs.
Product Name: Molykote® 7400 Bonded Lubricant
Description: 11 lb Pail; Long Term Dry Lubrication Where Solvents Are Unacceptable and Water Dilutable
Shopping
Price: $278.44
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
ApplicationRunning in of Gears; Cold Forging of Metals; Lubricating Ball Joints, Gears, Splines, Sliding Parts, Screw Actuators & HingesLubricantMOS2
Applicable MaterialsContainer Size11.0 lb
Container TypePailFull Cure Time
ColorCorrosion Resistant<10 h
Curing Conditions15 min at Room TemperatureFlash Point
Lubricant TypeNet Fill
OdorOil ResistancePoor
ResidueSolventWater
SubstratesMetal to Rubber or Plastic to RubberTemperature Range [Min]-95 °F
Temperature Range [Max]390 °FUL

Product Information
Description
Dry lubrication where solvents are unacceptable.
Applications
  • Gears
  • Flexible ball joints
  • Splines
  • Screw actuators
  • Hinges
  • Brake parts
  • Dusty environments
  • Features
  • Water-based
  • Environmentally acceptable
  • High load-carrying capacity


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®