Part#: Part#: P5200RD340G CAN
Item#: 101930705
Manufacturer: Dow Corning Corp.
Weight: 0.68 lbs.
Product Name: P5200 Adhesion Promoter
Description: 13.5 oz Can; Red; Can Significantly Improve the Adhesion of Silicone Sealants to Plastics & Rubbers
Notes: CASE QUANTITY VARIES BY DC
Shopping
Price: $50.17
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
You may also need: Respirators
Find Similar Part i


Specifications
Bonding SurfaceMasonryColorRed
Container Size13.5 ozContainer TypeCan
Manufacturer NamePacking Type
Physical FormWeight
Curing Conditions20-90% RH for 1-2 hLow VOCYes
NSFNoneSpecial FeaturesLow Voc
Temperature Range [Min]-40 °FTemperature Range [Max]400 °F
ULNo  

Product Information
Description
Significantly improves the adhesion of silicone sealants, coatings, and rubber to a wide variety of substrates.
Features
  • Low VOC


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®