Part#: Part#: VHN1600
Item#: 101936863
Manufacturer: Dixon Dixon Valve & Coupling
Weight: 4.96 lbs.
Product Name: Dixon VH Snap-Tite H/IH Interchange Valved Plug
Description: Valved Plug; 2" Body Size; 2-11 1/2 Thread Size; 1500 psi Operatig Pressure; Plated Steel
Shopping
Price: $263.69
Inventory:
Order Qty:
Add
Find Similar Part i


Specifications
Body Size2 inThread Size2-11 1/2
MaterialPlated SteelTypeValved Plug
Body MaterialConnection Type
Hex SizeHose ID
Length [Min]Length [Max]
LengthMale Quick
Male ThreadOperating Pressure [Min]
Operating Pressure [Max]Operating Pressure1500 psi
Port TypePressure [Min]
Pressure [Max]Pressure
Seal MaterialThread - TPI or Pitch
Thread TypeNPTThreads per Inch



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®