Part#: Part#: 7400 180KG DR
Item#: 101951746
Manufacturer: Dow Corning Corp.
Weight: 396.9 lbs.
Product Name: Molykote® 7400 Bonded Lubricant
Description: 397 lb Drum; Long-Term "Dry" Lubrication Where Solvents Are Unacceptable
Notes: Weights may include drum weight.
Shopping
Price: $6961.99
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
ApplicationRunning in of Gears; Cold Forging of Metals; Lubricating Ball Joints, Gears, Splines, Sliding Parts, Screw Actuators & HingesLubricantMOS2
Applicable MaterialsContainer Size397.0 lb
Container TypeDrumFull Cure Time
ColorCorrosion Resistant<10 h
Curing Conditions15 min at Room TemperatureFlash Point
Lubricant TypeNet Fill
OdorOil ResistanceFair
ResidueSolventWater
SubstratesMetal to Rubber or Plastic to RubberTemperature Range [Min]-95 °F
Temperature Range [Max]390 °FUL

Product Information
Description
Dry lubrication where solvents are unacceptable.
Applications
  • Gears
  • Flexible ball joints
  • Splines
  • Screw actuators
  • Hinges
  • Brake parts
  • Dusty environments
  • Features
  • Water-based
  • Environmentally acceptable
  • High load-carrying capacity
  • Compliances
  • MIL-M-7866
  • Mil-A-46106
  • USDA H2


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®