Part#: Part#: 2-RS-4-4-51*3
Item#: 101953477
Manufacturer: Warren Electric Corp.
Weight: 16 lbs.
Product Name: Warren Electric Corp. "HL" (Hydraulic/Lube) Series Electric Immersion Tank Heater
Description: 480 V Three Phase Tank Heater; 2 1/2" NPT; 51" Immersed Length; General Purpose Terminal Enclosure; 60-250 °F; 4 kW
Shopping
Price: $1553.17
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
PhaseThree PhaseVolts [Min]
Volts [Max]Volts480 V
Connection Type2 1/2 in NPTImmersed Length51 in
kW [Max]4 kWkW
Terminal EnclosureGeneral PurposeDia. [Min]
Dia. [Max]Dia.5 in
Length [Min]Length [Max]
Length57 inTemperature Range [Min]60 °F
Temperature Range [Max]250 °F  

Footnote: General-purpose, heavy cast aluminum terminal enclosure.

Product Information
Caution
Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
Description
Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
Applications
  • Fluid power
  • Compressors
  • Turbines and bearings
  • Hydraulics
  • Custom machinery
  • Fluids needing low watt density
  • Features
  • Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
  • Custom heaters available designed to user's specific requirement


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®