Part#: Part#: L91002
Item#: 101965027
Manufacturer: Oil-Dri Corp. of America
Weight: 22 lbs.
Product Name: Universal Bonded Pads & Rolls
Description: 30" W x 150' L; Treated Chemically Inert Polypropylene
Shopping
Price: $117.09
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
Width [Min]Width [Max]
Width30 inLength [Min]
Length [Max]Length150 ft
MaterialTreated, Chemically Inert PolypropyleneAbsorption
ColorMaterial Wt.
QuantityTypeBonded Roll
Height [Min]Height [Max]
Height  

Footnote: Thermal bonded and perforated 15" x 18".

Product Information
Description
Universal bonded pads and rolls work on all types of fluids. They are extra durable to handle nonaggressive leaks and spills in high traffic areas, tool cribs and routine industrial applications. Dimples build strength and allow fluid to spread through the material quicker for your best absorption rate.
Applications
  • Hydraulic oils
  • Coolants
  • Cutting fluids
  • Nitric acid
  • Chloroform
  • Benzyl chloride
  • Ethylene dichloride
  • Diazinon
  • Features
  • Eliminates application guesswork
  • Flexibility in sizing and material content
  • Incinerable


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®