Part#: Part#: RK6-33N1Z
Item#: 101965309
Manufacturer: Kaydon Bearing
Weight: 148 lbs.
Product Name: RK Series Turntable Bearing
Description: RK Series Internal Gear Turntable Bearing; 37.32" OD; 89 Tooth, 3 Diametral Pitch; 29.667" Pitch Diameter
Shopping
Price: $7758.66
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Bearing TypeInternal GearWidth [Min]
Width [Max]Width2.205 in
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.29.133 inOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.37.32 in
Bolt Circle - Inner Ring31 1/2 inBolt Circle - Outer Ring36 1/4 in
Gear Diametral Pitch3Inner Ring Width1.811 in
Model No.RK6-33N1ZMoment Load Rating [Max]
No. of Holes - Inner Ring18No. of Holes - Outer Ring18
No. of Teeth89Outer Ring Width1.811 in
Pitch Diameter [Min]Pitch Diameter [Max]
Pitch Diameter29.667 in  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®