Part#: Part#: 2-RS-5-2-63-LT
Item#: 101974490
Manufacturer: Warren Electric Corp.
Weight: 25 lbs.
Product Name: Warren Electric Corp. "HL" (Hydraulic/Lube) Series Electric Immersion Tank Heater
Description: 240 V Single Phase Tank Heater; 2 1/2" NPT; 63" Immersed Length; Weather-Resistant Terminal Enclosure; 60-250 °F; 5 kW
Shopping
Price: $2235.69
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
PhaseSingle PhaseVolts [Min]
Volts [Max]Volts240 V
Connection Type2 1/2 in NPTImmersed Length63 in
kW [Max]5 kWkW
Terminal EnclosureWeather-ResistantDia. [Min]
Dia. [Max]Dia.5 3/4 in
Length [Min]Length [Max]
Length69 5/8 inTemperature Range [Min]60 °F
Temperature Range [Max]250 °F  

Footnote: Weather-resistant terminal enclosure.

Product Information
Caution
Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
Description
Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
Applications
  • Fluid power
  • Compressors
  • Turbines and bearings
  • Hydraulics
  • Custom machinery
  • Fluids needing low watt density
  • Features
  • Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
  • Custom heaters available designed to user's specific requirement


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®