Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 6371-1
Item#: 101976367
Manufacturer: Gits Manufacturing Co.
Weight: 0.02 lbs.
Product Name: Porthole Liquid Level Gauge with Reflector
Description: M20x1.5 mm Thread; Plastic; 45 psi; 24 mm Assembly Clearance; 12 mm Window Diameter
Shopping
Price: $5.87
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
Dia. [Min]Dia. [Max]
Dia.Thread SizeM20
Bore Dia. Tolerance MinusBore Size [Min]
Bore Size [Max]Bore Size
Pressure [Min]Pressure [Max]
Pressure45 psiPitch [Min]
Pitch [Max]Pitch1 1/2 mm
Assembly Clearance24 mmBore Dia. Tolerance Plus
Width [Min]Width [Max]
WidthBody Length18 mm
Thread LeadN/AWindow Diameter12 mm
MaterialPlasticThread TypeMetric
Thread PitchThreads per InchN/A

Footnote: Not for air service.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®