Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: N30SSK
Item#: 101980146
Manufacturer: Deltrol Fluid Products
Weight: 0.94 lbs.
Product Name: Colorflow Needle Valve with Knurled Knob
Description: Stainless Steel Needle Valve; 1/2" NPT; 22.5 gal/min
Shopping
Price: $145.62
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
Body MaterialStainless SteelPort Size1/2
Rated Flow [Max]Rated Flow22 1/2 gal/min
AdjustmentAdjustment Type
Port TypeNPTPressure [Min]
Pressure [Max]5000 psiPressure
Seal Material  

Product Information
Description
Provides for control of speed in a hydraulic circuit. Most often used in conjunction with cylinders for slowing down a load.
Features
  • <b>Maximum operating pressure:</b>
  • Brass: 2000 psi except F1600 (500 psi)
  • Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®