Heim Bearings
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: M8CRG
Item#: 101983558
Manufacturer: Heim Bearings
Weight: 0.24 lbs.
Product Name: UNIBAL Extra Duty Commercial Series
Description: Male Rod End; Commercial Grade; 1/2" Bore, 1/2-20 Right Hand Thread; Regreasable
Shopping
Price: $34.81
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Bore Size [Min]Bore Size [Max]
Bore Size 1/2 inRight / Left HandRight Hand
Lube Fittingw/ Lube FittingGradeCommercial
Thread Size1/2Ball MaterialPlated Hardened Carbon Steel
Bearing TypePlain BearingHousing MaterialCarbon Steel Plated for Corrosion Resistance
Insert MaterialN/ARace Material
Thread PitchN/AThread TypeUNF
Threads per Inch20Alinabal Part #
Ball Dia. 15/16 inBall Flat Dia. 45/64 in
Bore Size ToleranceCenter Line to Base Dimension [Min]
Center Line to Base Dimension [Max]Center Line to Base Dimension2 7/16 in
Center Line to Base Dimension ToleranceDuty
Dynamic Load RatingHead Diameter1 5/16 in
Housing Width 1/2 inHousing Width Tolerance
Length Through Bore 5/8 inLength Through Bore Tolerance
LinerN/ALubricationRelubricatable
Misalignment [Min]Misalignment [Max]
MisalignmentMisalignment Range±6°
Outer Race MaterialStatic Load Rating [Max]9000 lbf
Thread Length [Min]Thread Length1 1/2 in
Thread Length Tolerance  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®