Heim Bearings

Printer Friendly Version of Page

Item Details
Part#: Part#: M10CR
Item#: 101983654
Manufacturer: Heim Bearings
Weight: 0.4 lbs.
Product Name: UNIBAL Extra Duty Commercial Series
Description: Male Rod End; Commercial Grade; 5/8" Bore, 5/8-18 Right Hand Thread; Non-Relubricatable
Shopping
Price:
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Bore Size [Min]Bore Size [Max]
Bore Size 5/8 inRight / Left HandRight Hand
Lube Fittingw/o Lube FittingGradeCommercial
Thread Size5/8Ball MaterialPlated Hardened Carbon Steel
Bearing TypePlain BearingHousing MaterialCarbon Steel Plated for Corrosion Resistance
Insert MaterialN/ARace Material
Thread PitchN/AThread TypeUNF
Threads per Inch18Alinabal Part #
Ball Dia.1 1/8 inBall Flat Dia. 27/32 in
Bore Size ToleranceCenter Line to Base Dimension [Min]
Center Line to Base Dimension [Max]Center Line to Base Dimension2 5/8 in
Center Line to Base Dimension ToleranceDuty
Dynamic Load RatingHead Diameter1 1/2 in
Housing Width 9/16 inHousing Width Tolerance
Length Through Bore 3/4 inLength Through Bore Tolerance
LinerN/ALubricationNon-Relubricatable
Misalignment [Min]Misalignment [Max]
MisalignmentMisalignment Range±8°
Outer Race MaterialStatic Load Rating [Max]10000 lbf
Thread Length [Min]Thread Length0.017 in
Thread Length Tolerance  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®