Part#: Part#: 6341-1
Item#: 101989619
Manufacturer: Gits Manufacturing Co.
Weight: 0.1 lbs.
Product Name: Porthole Liquid Level Gauge with Reflector
Description: M42x2 Thread; Aluminum; 45 psi; 55 mm Assembly Clearance; 24 mm Body Length; 14 mm Thread Lead; 33 mm Window Diameter
Shopping
Price: $87.75
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
Thread SizeM42Threads per InchN/A
Thread TypeMetricPitch [Min]
Pitch [Max]Pitch2 mm
Pressure [Min]Pressure [Max]
Pressure45 psiAssembly Clearance55 mm
Body Length24 mmThread Lead14 mm
Window Diameter33 mmMaterialAluminum

Footnote: Not for air service.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®