Part#: Part#: 6362-1
Item#: 101989620
Manufacturer: Gits Manufacturing Co.
Weight: 0.01 lbs.
Product Name: Porthole Liquid Level Gauge with Reflector
Description: 3/8 BSP Thread; Plastic; 45 psi; 22 mm Assembly Clearance; 9 mm Window Diameter
Shopping
Price: $5.39
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
Thread Size3/8Threads per InchN/A
Thread TypeBSPPitch [Min]
Pitch [Max]PitchN/A
Pressure [Min]Pressure [Max]
Pressure45 psiAssembly Clearance22 mm
Body Length15.7 mmThread LeadN/A
Window Diameter9 mmMaterialPlastic

Footnote: Not for air service.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®