Heim Bearings
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: LSS9
Item#: 101995113
Manufacturer: Heim Bearings
Weight: 0.09 lbs.
Product Name: LSS Series Four-Piece Precision Special Purpose Spherical Bearing
Description: 9/16" ID x 1 3/32" OD x 9/16" Inner Ring Width; 7/16" Outer Ring Width; Unsealed Spherical Plain Bearing
Shopping
Price: $405.59
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
I.D. 9/16 inO.D. [Min]
O.D. [Max]O.D.1 3/32 in
Inner Ring Width 9/16 inEnclosureUnsealed
Self-LubricatingNoOuter Ring Width 7/16 in
Ball Material52100 Alloy Steel, Heat Treated, Chrome PlatedInsert MaterialN/A
Outer Race Material4130 or 4340 Steel, Heat Treated, Plated for Corrosion ResistanceBall Flat Dia.0.67 in
Bore Size [Min]Bore Size [Max]
Bore SizeDynamic Load Rating
Housing Fillet Radius [Max]Housing Fillet Radius
Radial Load Rating [Max]Shaft Fillet Radius [Max]
Shaft Fillet RadiusShaft Shoulder O.D. [Min]
Shaft Shoulder O.D. [Max]Shaft Shoulder O.D.
Spherical Diameter0.906 inStatic Load Rating [Max]14000 lbf
Thrust Load Rating [Max]Tilting Angle [Max]



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®