Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Heim Bearings
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: LSS6
Item#: 101997757
Manufacturer: Heim Bearings
Weight: 0.04 lbs.
Product Name: LSS Series Four-Piece Precision Special Purpose Spherical Bearing
Description: 3/8" ID x 1" OD x 1/2" Inner Ring Width; 3/8" Outer Ring Width; Unsealed Spherical Plain Bearing
Shopping
Price: $56.40
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
I.D. 3/8 inO.D. [Min]
O.D. [Max]O.D.1 in
Inner Ring Width 1/2 inEnclosureUnsealed
Self-LubricatingNoOuter Ring Width 3/8 in
Ball Material52100 Alloy Steel, Heat Treated, Chrome PlatedInsert MaterialN/A
Outer Race Material4130 or 4340 Steel, Heat Treated, Plated for Corrosion ResistanceBall Flat Dia.0.517 in
Bore Size [Min]Bore Size [Max]
Bore SizeDynamic Load Rating
Housing Fillet Radius [Max]Housing Fillet Radius
Radial Load Rating [Max]Shaft Fillet Radius [Max]
Shaft Fillet RadiusShaft Shoulder O.D. [Min]
Shaft Shoulder O.D. [Max]Shaft Shoulder O.D.
Spherical Diameter0.656 inStatic Load Rating [Max]7150 lbf
Thrust Load Rating [Max]Tilting Angle [Max]



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®