Part#: Part#: MD-80LS
Item#: 101998372
Manufacturer: La-Man Corp.
Weight: 28 lbs.
Product Name: SuperStar(tm) Membrane
Description: SuperStar™ Membrane; 1" NPT; 80 SCFM
Shopping
Price: $3944.97
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Use WithPort Size1
Flow [Min]Flow [Max]80 SCFM
FlowElement Micron Rating0.3 µm
Port TypeNPTPressure [Min]
Pressure [Max]150 psiPressure
Series DescriptionMD SuperStar Membrane SeriesService KitSAM550-E & 150SKA

Footnote: Extractor/Dryer and SAM 0.3 Micron Filter Pre-Filtration System included.

Product Information
Caution
Using more than two units in parallel is not recommended
Description
The La-Man line of Superstar Membrane dryers offers state-of-the-art filtration for applications needing ultra-clean and dry air. La-Man offers various models ranging from 15 scfm to 80 scfm and will filter moisture and particles down to 0.01 micron. The prefiltration is the heart of any membrane system; for this reason, La-Man uses their own patented Extractor/Dryer as part of the first and second stage of the prefiltration. The final stages filter the air to less than 0.01 micron and absorb oil vapors, thus providing ultimate protection for the Superstar Membrane. <b> The prefiltration can also be purchased separately, model SAM-035, if dew point alterations are not necessary.<\b>
Applications
  • Spray booths
  • Finishings
  • Laboratory air
  • Food processing
  • Features
  • Simple to install
  • Easy to operate


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®