Part#: Part#: SAM-050SK
Item#: 101999202
Manufacturer: La-Man Corp.
Weight: 4 lbs.
Product Name: SuperStar(tm) .01 Micron Filter & Service Kit
Description: Service Kit for SAM-050
Shopping
Price: $176.94
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Request catalog Catalog Page:
catalog page 644 644
Order Qty:
Add
Find Similar Part i


Specifications
Port SizePort Location
Drain TypeFlow [Min]
Flow [Max]Flow
Element Micron RatingPort Type
Pressure [Min]Pressure [Max]
PressureTemperature Range [Min]
Temperature Range [Max]TypeService Kit
Use WithSAM-050Service Kit

Product Information
Description
The La-Man Superstar™ .01 Micron Filter is designed to deliver the finest quality of air while removing oil/hydrocarbon vapors. The La-Man Extractor/Dryer extracts and removes 99.9% of liquids and particles down to 5 micron. The 3rd and 4th stages of the 0.01 micron filter will remove any remaining particles larger than 0.01 micron. Also, with its unique charcoal absorption element the oil/hydrocarbon vapors are prevented from reaching the application. Automatic float drain and differential pressure gauges are standard on all units.
Features
  • Differential pressure gauges
  • Built-in carbon element to absorb oil vapors
  • Permanent, durable housing


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®