Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Heim Bearings
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: RF102214AP
Item#: 102006418
Manufacturer: Heim Bearings
Weight: 0.1 lbs.
Product Name: UNIBAL® Ball Bearing
Description: Single Row Radial Bearing, 0.625" ID x 1.375" OD x 0.5" Wide, Single Seal (Contact), Standard Precision (ABEC 1), Cageless, Normal Clearance (C0)
Shopping
Price:
Inventory: In stock
Order Qty:
Add
You may also need: Greases, Safety Glasses
Find Similar Part i


Specifications
Inch/MetricInch BoreBore TypeRound Bore
I.D. 5/8 inO.D. [Min]
O.D. [Max]O.D.1 3/8 in
Width [Min]Width [Max]
Width 1/2 inEnclosureSingle Seal
Rows of BallsSingleMaterialSteel
O.D. TypeFlangedBearing TypeRadial
PrecisionStandardRadial Internal Clearance SpecificationNormal Clearance
Abrasive Belt WidthAmbient Temperature Range [Min]
Ambient Temperature Range [Max]Ball MaterialSteel
Bore Dia. [Min]Bore Dia. [Max]
Bore Dia.Cage TypeNone
CapacityStandard CapacityContact Angle
Guide TypeLubrication
Outer Ring Width 7/16 inPrecision LevelStandard (ABEC 1)
Preload LevelNoneSeal MaterialRubber
Seal TypeContact SealsSeal Width
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.Dynamic Load Rating
Static Load Rating [Max]Ball Dia.
Bearing DesignBore B
Cage MaterialCagelessCollar No.
Collar O.D.Collar Width
Corner Radius [Min]Eccentric Collar Offset
Fillet RadiusFlange O.D. [Max]
Flange O.D.Flange Width [Max]
Flange WidthFlush Ground
Housing Shoulder Diameter [Min]Housing Shoulder Diameter [Max]
Housing Shoulder DiameterIndustry Standard Part #
Inner Ring O.D.Inner Ring Offset
Inner Ring Width 1/2 inInternal Design
Limiting SpeedLimiting Speed - Grease
Limiting Speed - OilLimiting Speed - Sealed
Locking DeviceNo Locking DeviceLube Hole Center
LubricantGeneral PurposeMisalignment Range
No. in SetSingle BearingNo. of Balls
O.D. (B)Outer Ring
Outer Ring Inner DiameterOuter Ring Size
Peak Running Torque (mg-mm)Peak Starting Torque (mg-mm)
Pre LubricantPreload Amount
Radial Internal ClearanceNormalRadial Load Rating [Max]
Radial Rigidity (lbf/µm)Reference Speed
Seal O.D.Seal Protection Width
Seating WasherSeries
Set Screw OffsetSet Screw Size
Shaft Shoulder Diameter [Min]Shaft Tolerance
Snap RingNo Snap RingSnap Ring O.D.
Snap Ring OffsetSnap Ring Thickness
Special FeaturesStamping
Static Thrust Load Rating [Max]Temperature Range [Min]
Temperature Range [Max]Use With



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®