Part#: Part#: 21800
Item#: 102016927
Manufacturer: WMH Tool Group Wilton Tool
Weight: 91.5 lbs.
Product Name: Mechanics Vise
Description: Mechanics Vise 8” Jaw with Swivel Base
Shopping
Price: $462.80
Inventory: In stock
Request catalog Catalog Page:
26
Order Qty:
Add
Find Similar Part i


Specifications
Jaw Width8 inJaw Opening [Min]
Jaw Opening [Max]Jaw Opening8 1/4 in
Pipe Jaw Capacity1/4 in to 3 1/2 inThroat Depth4 3/4 in
Height [Min]Height [Max]
Height11 1/2 inLength [Min]
Length [Max]Length20 1/2 in
Manufacturer NameNet Wt.91.5 lb
Opening CapacityType of Base360° Swivel
Type of NutStraight Line PullWidth [Min]
Width [Max]Width11 in

Product Information
Features
  • Swivel base rotates 360° and has double lockdowns, ensuring maximum stability
  • Powder coat paint resists scratches and provides a tough durable finish
  • Replaceable hardened steel top and pipe jaws
  • Large anvil work surface


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®