Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: LH1-KIT
Item#: 102038781
Manufacturer: Triton Products
Weight: 6.2 lbs.
Product Name: LocHook(tm) Double Locking Steel Square Hole Hooks
Description: 46 Pieces; Including Spring Clips; Rods; Tool Holder; End Loop; Circle; LocHooks; For Steel Square Hole Pegboard
Shopping
Price: $96.70
Package Quantity: 46 Pieces
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i

Portable and self-contained stationary system for direct drive mount and coupled mount designs

Specifications
Type46 Piece LocHook(tm) Assorment Kit & LocScrewsInside Depth
Inside WidthInside Height
ContainsHeight [Min]
Height [Max]Height
MaterialProjection

Product Information
Description
Pegboard hooks for steel LocBoard™ feature unique two- and four-point contact locks that provide unsurpassed security. Position hooks and combine with one another horizontally and vertically to improve holding power and provide storage solutions for heavy and odd-shaped tools. A variety of hook styles increase LocBoard™ versatility. Heavy-duty, zinc-plated, welded steel construction.
Features
  • Securely mount in any of four vertical and horizontal positions
  • Hooks are rated at 45 lb each
  • Use with LocBoard™ steel boards and toolboards with square holes positioned 1 1/2" on center
  • Fits steel LocBoards™ and LBC-4 tool carts
  • Includes
  • Single rod 51113, 51413 (qty. 5)
  • Double rod 52113, 52313 (Qty. 5)
  • Standard spring clip 53210 (qty. 5)
  • Spring clip/spray can holder 53130 (qty. 5)
  • Single ring tool holder 54105 (qty. 5)
  • Curved hook 55230 (qty. 5)
  • Double closed loop 56528 (Qty. 5)
  • Multi-prong tool holder 56660 (qty. 1)


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®