Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: LB2-W
Item#: 102039591
Manufacturer: Triton Products
Weight: 30.8 lbs.
Product Name: LocBoard(tm) Heavy-Duty Steel Pegboard with Square Holes
Description: 42 1/2" Wide; 24" High; White Epoxy Powder Coated; 18 Ga Steel Pegboard w/3/8" Square Holes; 1 1/2" Centers; 2 Pieces per Package
Shopping
Price: $197.43
Package Quantity: 2 Pieces
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Width [Min]Width [Max]
Width24 inHeight [Min]
Height [Max]Height42 1/2 in
ColorWhite Epoxy Powder CoatDepth [Max]
Depth 1/2 inHole Dia. [Min]
Hole Dia. [Max]Hole Dia.N/A
Hole SpacingN/ALoad Rating400
MaterialSteelSquare Feet14.1 ft2
Use With  

Product Information
Description
Heavy-duty steel pegboard with square holes offers high load capacity and outstanding versatility. Boxed 18 gauge steel construction with internal ribbed support members. Boards mount to most any vertical surfaces, including benches, wire cages, and tool carts. Scratch-resistant, white epoxy finish is ideal for silhouetting tools. LocBoards mount vertically or horizontally and can be added as needed to expand storage. Load rated at 300 lb.
Features
  • <b>Use only with LocHook™ 50000 Series</b>
  • Use LocHook BinClips™ #57500 (sold separately) to mount hanging bins (sold separately)
  • 3/8" square holes 1 1/2" centers


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®