Part#: Part#: 78905
Item#: 102041571
Manufacturer: Precision Brand
Weight: 0.062 lbs.
Product Name: Plastic Fan Blade Thickness Gage Assortment
Description: 5" Fan Blade Assortment; 13 Pieces; .001"- .030" Thickness; Plastic Thickness Gage
Shopping
Price: $26.21
Inventory: In stock
Request catalog Catalog Page:
catalog page 24 24
Order Qty:
Add
Find Similar Part i

Capture flue gas temperatures

Specifications
StyleInchNo. of Pieces13
Length [Min]Length [Max]
Length5 inBlade Length [Min]
Blade Length [Max]Blade Length
Blade Size.001
.0015
.002
.003
.004
.005
.0075
.010
.0125
.015
.020
.025
.030
Blade Thickness [Min]
Blade Thickness [Max]Blade Thickness
Blade Width [Min]Blade Width [Max]
Blade WidthManufacturer Name
MaterialPolyester
Vinyl
Measuring System
No. of Blades13Quantity
Type  

Product Information
Features
  • Contains 13 blades riveted together for on-site convenience
  • Made of the highest quality plastic material
  • 1/2" wide blades are available in 5" and 12" lengths
  • Color indicates thickness
  • Packaged in a sturdy, vinyl case
  • Noncorrosive, nonconductive, nonsparking and nonmarring


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®