Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: LBC-4
Item#: 102043779
Manufacturer: Triton Products
Weight: 102 lbs.
Product Name: Mobile Tool Carts
Description: 48 1/2"" Long; 55" High; 26 1/2"" Wide; White Steel Square Hole Pegboard Tool Cart
Shopping
Price: $1198.58
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Length [Min]Length [Max]
Length48 1/2 inHeight [Min]
Height [Max]Height47 1/2 in
Width [Min]Width [Max]
Width27 1/2 inColorWhite Epoxy Powder Coat
ContainsLoad Rating850
Manufacturer NameMaterialAluminum Frame
Polypropylene Boards
Surface Area28.3 ft2  

Footnote: Casters included. Caster set includes 2 fixed and 2 swivel casters and mounting hardware.

Product Information
Caution
Casters not included (purchase separately) Tools shown not included
Description
Aluminum-framed, dual-sided tool carts offer flexible and secure storage that can be easily transported. Carts roll smoothly over most surfaces on 5" casters. 26 1/2" narrow base allows carts to move between and around tight areas. Bottom tray offers an additional 8.3 sq ft of shelf storage. White storage surface on carts is ideal for silhouetting tools.
Applications
  • Equipped with heavy-duty steel pegboards with square holes, this system offers outstanding versatility and storage options. Board surfaces are washable, scratch-resistant, and offer 28.3 sq ft of vertical storage. Cart is load rated at 850 lb. Use only with LocHooks? (sold separately).


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®