Part#: Part#: 147-RP9597
Item#: 102054822
Manufacturer: Chicago Pneumatic
Weight: 23.03 lbs.
Product Name: RediPower 1" Drive Impact Wrenches
Description: RediPower 1" Dr. Impact Wrench; 48.0 ft3/min; ; 1/2" NPT(F)
Shopping
Price: $3416.87
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]
Air Consumption48 ft3/minAir Consumption [AVERAGE]
Air Consumption @ LoadAir Flow [Max]
Air Flow [AVERAGE]Blows/Impacts Per Minute
Bolt/Screw SizeCenter to Side Distance
Clutch Type2-JawControl Type
Cycle Rate [Min]Cycle Rate [Max]
Cycle RateDrive Length
Drive Size1 inDrive TypeSquare
Free Speed [Min]Free Speed [Max]
Free SpeedHandle TypePistol Grip/Side D-Handle
Hose Size [Min]Hose Size
Housing MaterialInlet Size1/2 in NPT
Length [Min]Length [Max]
Length9 1/2 inManufacturer Name
Maximum TorqueNoise Level101 dBA
Pressure [Min]Pressure [Max]
PressureRetainer TypeHole
Rotation Speed [Max]Rotation Speed
StyleTorque [Min]280 ft lb
Torque [Max]1800 ft lb
2800 ft lb
Torque
TypeVibration13 m/s2 [Max]
Weight20 lbSocket Retention
Torque Range  

Product Information
Features
  • Three-piece construction
  • Steel clutch housing


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®