Part#: Part#: SED511-01
Item#: 102064690
Manufacturer: La-Man Corp.
Weight: 1 lbs.
Product Name: Condensate Drain
Description: Electronic Drain Valve; 184" NPT Port; Brass Valve; Adjustable Drain Interval 0-30 Minutes; 300 psi Max Pressure
Shopping
Price: $110.32
Inventory: In stock
Request catalog Catalog Page:
catalog page 643 643
Order Qty:
Add
Find Similar Part i


Specifications
Port Size1/8Valve MaterialBrass
Drain IntervalAdjustableDischarge (GPH)3 gal/h
Discharge Time2 secPort TypeNPT
Pressure [Min]Pressure [Max]300 psi
PressureSupply Voltage100/120 VAC, 50/60 Hz
Temperature Range [Min]-40 °FTemperature Range [Max]140 °F
Valve TypePistonDrain Volume

Product Information
Description
The multi-functional electronic drains are perfect for draining moisture from compressor tanks, drip legs and receiver tanks. Various interval and discharge times are available. These drains also work well with the Extractor/Dryer.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®