Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: IR608A
Item#: 102066890
Manufacturer: Amprobe®
Weight: 0.497 lbs.
Product Name: Infrared Thermometer
Description: Preset Emissivity; Up to 400 °C ( Up to 750 °F); Single Point Laser; 8:1 Distance to Spot Ratio; Infrared Thermometer
Shopping
Price: $89.95
Inventory: In stock
Request catalog Catalog Page:
catalog page 65 65
Order Qty:
Add
Find Similar Part i


Specifications
Accessory TypeTemperature Range °C-18 °C to 400 °C
Temperature Range °F0 °F to 750 °FResolutionN/A
Accuracy±2%Depth [Max]
DepthN/ADimensions
EmissivityPreset to 0.95Length [Min]
Length [Max]LengthN/A
Power9 V Alkaline or NiCd batteryPower Required
Use WithWarranty1 Year
Width [Min]Width [Max]
WidthN/AAlarm Ability
Distance to Spot Ratio8:1LaserSingle Point
RepeatabilityN/AResponse Time500 ms
Temperature Display  

Product Information
Features
  • Pistol grip design
  • Laser sighting for accurate targeting
  • Instant measurement display results
  • Display hold
  • Backlight for use in dark areas


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®