Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: SPX-24-16-SS
Item#: 102070126
Manufacturer: Ruland Mfg. Co., Inc.
Weight: 4.384 lbs.
Product Name: Two Piece Rigid Coupling
Description: Rigid Coupling, Two-Piece Clamp Style, Bores 1.500" x 1.000", OD 2 5/8", OAL 3 7/8", Stainless Steel
Shopping
Price: $300.46
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Bore A1 1/2 inBore B1 in
O.D. [Min]O.D. [Max]
O.D.2 5/8 inCoupling TypeTwo Piece
KeywayNo KeywayMaterialStainless Steel
FinishBrightInch/MetricInch
Length [Min]Length [Max]
Length3 7/8 inOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.
Screw MaterialScrew Sizes
Screw StyleStyleTwo-Piece Clamp Style
Keyway AKeyway B
Keyway SizeNo. of Cap Screws
Recessed ScrewScrew Size

Product Information
Features
  • Does not mar shaft
  • Precision-honed bore on straight-bore couplings
  • Nypatch® anti-vibration hardware
  • Bore tolerance +0.002" to +0.0005"
  • Opposing hardware for balance
  • More sizes and step-bores available
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®