Part#: Part#: 77750
Item#: 102077496
Manufacturer: Precision Brand
Weight: 0.239 lbs.
Product Name: Stainless Steel Poc-Kit® Assortment
Description: 5" x 1/2" Assortment; 13 Pieces; .001" - .031" Thickness; Stainless Steel Thickness Gages
Shopping
Price: $86.62
Inventory: In stock
Order Qty:
Add
Find Similar Part i

Easy to install, requiring only shop air and dropping the siphon line into a cooling tank

Specifications
StyleInchNo. of Pieces20
Length [Min]Length [Max]
Length5 inBlade Length [Min]
Blade Length [Max]Blade Length
Blade Size.001
.0015
.002
.003
.004.005
.007
.008
.009
.010
.012
.015
.020
.025
.031
Blade Thickness [Min]
Blade Thickness [Max]Blade Thickness
Blade Width [Min]Blade Width [Max]
Blade Width 1/2 inManufacturer Name
Material300 Series Stainless SteelMeasuring System
No. of BladesQuantity
Type  

Product Information
Applications
  • Contains sixteen different thicknesses; duplicate blades have been included on the four most commonly used thicknesses
  • Packaged in a sturdy, vinyl case which extends blade life
  • Individual blade pockets
  • Conveniently folds flat
  • Each blade is clearly etched with size in metric and decimal
  • Ends are rounded and edges are smooth for safety
  • Features
  • Packaged in a sturdy, vinyl case which extends blade life
  • Individual blade pockets
  • Conveniently folds flat
  • Each blade is clearly etched with size in metric and decimal
  • Ends are rounded and edges are smooth for safety
  • Includes
  • Contains (20) 5" long x 1/2" wide blades


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®