Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: SED522-04
Item#: 102101530
Manufacturer: La-Man Corp.
Weight: 1.35 lbs.
Product Name: Condensate Drain
Description: Electronic Drain Valve; 1/2" NPT Port; Brass Valve; Adjustable Drain Interval; 14.60 gph Discharge; 300 psi Max Pressure
Shopping
Price: $130.10
Inventory: In stock
Request catalog Catalog Page:
catalog page 651 651
Order Qty:
Add
Find Similar Part i


Specifications
Port Size1/2Use With
Drain TypePort TypeNPT
Adjustable Cycle Time [Min]Adjustable Cycle Time [Max]
Bowl MaterialCap Material
Compressor CapacityConnection NPT (in)
Discharge (GPH)14.6 gal/hDischarge Time0.05 to 10 sec
Discharge Volume/CycleDrain IntervalAdjustable
Drain ModelModel
Operating Pressure [Min]Operating Pressure [Max]
Operating PressureOperating Temperature [Min]
Operating Temperature [Max]Operating Temperature
Pressure [Min]Pressure [Max]300 psi
PressureSupply Voltage100/120 VAC, 50/60 Hz
Temperature Range [Min]-40 °FTemperature Range [Max]140 °F
Valve MaterialBrassValve TypePiston
Dia. [Min]Dia. [Max]
Dia.Length [Min]
Length [Max]Length
Discharge @ 80 PSIDrain Volume

Product Information
Description
The multi-functional electronic drains are perfect for draining moisture from compressor tanks, drip legs and receiver tanks. Various interval and discharge times are available. These drains also work well with the Extractor/Dryer.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®