Part#: Part#: RK6-43E1Z
Item#: 102128982
Manufacturer: Kaydon Bearing
Weight: 189 lbs.
Product Name: RK Series Turntable Bearing
Description: RK Series External Gear Turntable Bearing; 46.867" OD; 139 Tooth, 3 Diametral Pitch; 46.333" Pitch Diameter
Shopping
Price: $9189.78
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Bearing TypeExternal GearWidth [Min]
Width [Max]Width2.205 in
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.38 3/4 inOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.46.867 in
Bolt Circle - Inner Ring39.88 inBolt Circle - Outer Ring44.63 in
Gear Diametral Pitch3Inner Ring Width1.811 in
Model No.RK6-43E1ZMoment Load Rating [Max]
No. of Holes - Inner Ring24No. of Holes - Outer Ring20
No. of Teeth139Outer Ring Width1.811 in
Pitch Diameter [Min]Pitch Diameter [Max]
Pitch Diameter46.333 in  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®