Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: RK6-16N1Z
Item#: 102130131
Manufacturer: Kaydon Bearing
Weight: 65 lbs.
Product Name: RK Series Turntable Bearing
Description: RK Series Internal Gear Turntable Bearing; 20.390" OD; 53 Tooth, 4 Diametral Pitch; 13 1/4" Pitch Diameter
Shopping
Price: $5396.84
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Bearing TypeInternal GearWidth [Min]
Width [Max]Width2.205 in
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.12.85 inOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.20.39 in
Bolt Circle - Inner Ring14.88 inBolt Circle - Outer Ring19 1/4 in
Gear Diametral Pitch4Inner Ring Width1.811 in
Model No.RK6-16N1ZMoment Load Rating [Max]
No. of Holes - Inner Ring12No. of Holes - Outer Ring8
No. of Teeth53Outer Ring Width1.811 in
Pitch Diameter [Min]Pitch Diameter [Max]
Pitch Diameter13 1/4 in  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®