Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: MTO-210
Item#: 102130343
Manufacturer: Kaydon Bearing
Weight: 38 lbs.
Product Name: MT Series Turntable Bearing
Description: MT Series Non-Geared Turntable Bearing; 14.370" OD x 8.268" ID x 1.575" Overall Width
Shopping
Price: $2640.55
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
Bearing TypeNon-GearedWidth [Min]
Width [Max]Width1.575 in
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.8.268 inOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.14.37 in
Bolt Circle - Inner Ring9.449 inBolt Circle - Outer Ring13.19 in
Gear Diametral PitchNot ApplicableInner Ring Width1.496 in
Model No.MTO-210Moment Load Rating [Max]44500 lb/ft
No. of Holes - Inner Ring20No. of Holes - Outer Ring16
No. of TeethN/AOuter Ring Width1.496 in
Pitch Diameter [Min]Pitch Diameter [Max]
Pitch DiameterN/A  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®